Fiesta 4 Watt Dimmable F15 LED Filament Medium (E26) Base - 2700K (Warm White), 320 Lumens, 4PK

  • Mfr # 862789

  • Zoro # G906122933


product price:  $36.95
/pk 4, $9.24/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Lumens
320
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862789
Zoro #
G906122933
UPC #
739698812618
Country of Origin
China

Dimensions

Length
4.41
Width
1.378
Bulb Dia.
1.378

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
320
Rated Life
15000
Bulb Type
F15
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
4
Bulb Beam Angle
300 Degrees
Bulb Finish
Iridescent
Color Rendering Index
90
Bulb Primary Application
General
Includes
4 Pieces

Description

Bulbrite's original Fiesta bulb made new again with LED technology. These LED light bulbs are perfect for post lanterns, and are ideal for decorative lighting applications in clear or open fixtures in homes and commercial areas such as pathways, hallways, and lobbies, and are also fully compatible with all dimmer types.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.