Zoro Homepage

G16.5 Krystal Touch Krypton Bulb, Candelabra Screw Base E12, 25W, Clear, 20PK

  • Mfr # 861255

  • Zoro # G111906793


product price: $36.29
/pk 20, $1.81/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861255
Zoro #
G111906793
UPC #
739698895567
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E12 Candelabra Screw
Dimmable
Yes
Lumens
240
Bulb Color Temp.
2700K
Average Bulb Life
2000
Bulb Finish
Clear
Color
Warm White Light
Bulb Type
G16.5
CRI
100

Description

Bulbrite's Krystal Touch Series bulbs are manufactured with krypton gas to create a crystal clear bright, white light as well as the added benefit of longer life. Ideal for decorative lighting in chandeliers, wall mounts, sconces and outdoor fixtures. Creates sparkling white light by eliminating the yellow dullness present in standard chandelier bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.