Zoro Homepage

Grand Nostalgic 60W Dimmable Globe Incandescent Light Bulb, Medium E26 Base, 2200K, Antique Glass

  • Mfr # 137401

  • Zoro # G511906898


product price: $37.89
/ea

Key Features

Voltage
120
Watts
60
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2200K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137401
Zoro #
G511906898
UPC #
739698137414
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2200K
Lumens
160
Average Bulb Life
3000
Light Color
Amber Light
Bulb Type
G63
Bulb Finish
Antique
CRI
100

Description

This Bulbrite 60W 2200K Globe-Shaped Grand Nostalgic Spiral Bulb offers an oversized orb shape that creates a potent visual element in any decorative application. The intricate, spiral filament design, warm amber light, and wide diameter make this bulb ideal for our Swag Pendants for a classic vintage look for your fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.