Halogen 120V Clear Tubular Bulbs, Twist&Lock GU10 Bi-Pin Base, 50-Watt, 2900K, 5PK

  • Mfr # 860643

  • Zoro # G011906756


product price:  $30.15
/pk 5, $6.03/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860643
Zoro #
G011906756
UPC #
739698889443
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
670
Bulb Finish
Clear
Bulb Color Temp.
2900K
Bulb Type
DJD
Average Bulb Life
2000
Color
Soft White Light
CRI
100

Description

This 50-watt GU10 base halogen bulb features a twist and lock base. Each bulb is 120 volts. These bulbs cast what is known as non directional light, meaning they illuminate a larger area, instead of emitting light in a targeted direction. They feature a double glass envelope, which limits harmful UVA and UVB rays. These bulbs are dimmable.


  • SPECIFICATIONS: Included in this package are five individual Double Envelope DJD Type Tubular Light Bulbs with GU10 (Twist-and-Lock Bi-Pin) Base. These halogen DJD bulbs are each 50 watts and 120 volts. The bulbs have a clear glass finish and emit a soft, white light.
  • DOUBLE GLASS: Each bulb has a double glass envelope that eliminates the need for shielding. This double glass feature prevents the bulbs from emitting harmful UVA and UVB rays that other types of halogen bulbs emit. Swap your old halogen bulbs for these during your next home improvement project.
  • Fully Dimmable and works with most dimmer switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.