Halogen Dimm. 120V T4 Mini Bulbs, Frosted, Double-Contact Bayonet BA15D Base, 100W, 2900K, 5PK

  • Mfr # 860814

  • Zoro # G611906897


product price:  $30.15
/pk 5, $6.03/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860814
Zoro #
G611906897
UPC #
739698891156
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1520
Bulb Finish
Frost
Average Bulb Life
2000
Bulb Type
T4
Bulb Color Temp.
2900K
Color
Soft White Light
CRI
100

Description

Included in this box are five mini halogen T4 bulbs. Each JC type line voltage bulb is 120 volts and 100 watts. Each bulb is fully dimmable and has a frosted glass finish. The bulbs emit a bright, white Halogen light. Dimensions are 2.25inL x 0.5inD. Each frosted bulb is fully dimmable with a unique DC base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.