Zoro Homepage

Halogen Dimmable 120V T3 Mini, Double Ended RSC Base, 200W, 2900K, 10PK

  • Mfr # 860772

  • Zoro # G411906790


product price: $30.95
/pk 10, $3.09/ea

Key Features

Voltage
120
Watts
200
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860772
Zoro #
G411906790
UPC #
739698890739
Country of Origin
China

Details

Voltage
120
Watts
200
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
3400
Average Bulb Life
2000
Bulb Finish
Clear
Color
Soft White Light
Bulb Type
T3
Bulb Color Temp.
2900K
CRI
100

Description

This Halogen J Type Bulb is 120-volts, features a Double Ended RSC base, and is ideal for overhead lighting options. They're perfect for torchiere lamps with line voltage and any ceiling or portable fixture. They're available in multiple wattages and finishes. These bulbs are UV safe, with bright white halogen light that is also fully dimmable. These bulbs measure 4.625L x 0.375D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.