Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Dimmable 120V T4 Mini Bulbs, Clear Glass, G9 Bi-Pin Base, 20W, 2900K, 5PK

  • Mfr # 860825

  • Zoro # G111906830


product price: $30.25
/pk 5, $6.05/ea

Key Features

Voltage
120
Watts
20
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860825
Zoro #
G111906830
UPC #
739698891262
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
330
Color
Soft White Light
Bulb Finish
Clear
Average Bulb Life
2000
Bulb Color Temp.
2900K
Bulb Type
T4
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are five individual T4 Mini Halogen bulbs with a G9 Bi-Pin base. Each bulb is 20W. This bulb is 120 volts and rated at 2900K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.