Zoro Homepage

Halogen Dimmable 120V T4 Mini Bulbs, Clear, Mini-Candelabra E11 Screw Base, 100W, 2900K, 5PK

  • Mfr # 860800

  • Zoro # G111906861


product price: $28.89
/pk 5, $5.78/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860800
Zoro #
G111906861
UPC #
739698891019
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
1600
Average Bulb Life
2000
Bulb Color Temp.
2900K
Bulb Type
T4
Bulb Finish
Clear
Color
Soft White Light
CRI
100

Description

Included in this package are five T4 mini candelabra bulbs. Each bulb is 120 volts and 100 watts with UV protection. They are perfect for line voltage pendants, fans, chandeliers, portables, and track lighting applications. Ideal for both commercial and residential uses and safe to use indoors. The bulbs are fully dimmable as well. Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.