Halogen Dimmable 120V T4 Mini Bulbs, Frosted, Mini-Candelabra E11 Screw Base, 100W, 2900K, 5PK

  • Mfr # 860801

  • Zoro # G511906881


product price: $27.99
/pk 5, $5.60/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860801
Zoro #
G511906881
UPC #
739698891026
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
1520
Average Bulb Life
2000
Bulb Color Temp.
2900K
Bulb Type
T4
Bulb Finish
Frost
Color
Soft White Light
CRI
100

Description

Included in this package is a single mini candelabra bulb. Each bulb is 100 watts and has a frosted glass finish. These JD type bulbs are 120 volts and have an E11 screw base. Perfect for line voltage fixtures including pendants, fans, chandeliers, portables, and track lighting applications. These long lasting lights are ideal for residential and commercial uses. Estimated to work for at least 2,000 hours, meaning less frequent need for replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.