Halogen Dimmable 120V T4 Mini Bulbs, Frosted, Mini-Candelabra E11 Screw Base, 150W, 2900K, 5PK

  • Mfr # 860803

  • Zoro # G011906817


product price:  $28.69
/pk 5, $5.74/ea

Key Features

Voltage
120
Watts
150
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
2300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860803
Zoro #
G011906817
UPC #
739698891040
Country of Origin
China

Details

Voltage
120
Watts
150
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
2300
Average Bulb Life
2000
Bulb Type
T4
Bulb Color Temp.
2900K
Bulb Finish
Frost
Color
Soft White Light
CRI
100

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are ten individual T4 Mini Halogen light bulbs with a Mini-Candelabra Screw E11 base. Each bulb is 150W. These bulbs are 120 volts and rated at 2900K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.