Halogen DJD Twist & Lock Bi-Pin Base GU10 Light Bulb, 50W, Frost, 5PK

  • Mfr # 860645

  • Zoro # G111906779


product price: $32.69
/pk 5, $6.54/ea

Key Features

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860645
Zoro #
G111906779
UPC #
739698889467
Country of Origin
China

Details

Voltage
120
Watts
50
Bulb Base Type
GU10 Twist & Lock Bi-Pin
Dimmable
Yes
Lumens
650
Bulb Finish
Frost
Bulb Color Temp.
2900K
Color
Soft White Light
Bulb Type
DJD
Average Bulb Life
2000
CRI
100

Description

Bulbrite's Halogen tubular DJD-type bulbs provide a more energy efficient alternative to standard household Incandescent' s by providing the same light output, and lasting longer. Ideal for GU10 pendants where a non-directional ambient light source is desired. Double glass envelope that eliminates the need for shielding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.