Halogen Mini T3 JC Bi-Pin Base GY6.35 Light Bulbs, 50W, Clear, 10PK

  • Mfr # 860786

  • Zoro # G911906900


product price:  $25.46
/pk 10, $2.55/ea

Key Features

Voltage
12
Watts
50
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860786
Zoro #
G911906900
UPC #
739698890876
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
GY6.35 Bi-Pin
Dimmable
Yes
Lumens
900
Bulb Type
T3
Average Bulb Life
2000
Color
Soft White Light
Bulb Finish
Clear
Bulb Color Temp.
2900K
CRI
100

Description

Bulbrite low voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent' s by providing UV protection, greater light output, and longer life. Perfect for low voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop. This is a 10-pack of T3 bulbs each with a GY6.35 bi-pin base. Each 50 watt bulb is fully dimmable and rated at 2900K for a soft white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.