Zoro Homepage

Halogen T4 Bi-Pin Base G9 Light Bulb, 75W, Frost, 5PK

  • Mfr # 860832

  • Zoro # G311906883


product price: $26.15
/pk 5, $5.23/ea

Key Features

Voltage
120
Watts
75
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860832
Zoro #
G311906883
UPC #
739698891330
Country of Origin
China

Details

Voltage
120
Watts
75
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
1300
Bulb Color Temp.
2900K
Bulb Type
T4
Color
Soft White Light
Average Bulb Life
2000
Bulb Finish
Frost
CRI
100

Description

Bulbrite line voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent' s by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.