Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent A15 Medium Screw Base E26 Light Bulb, 40W, Clear, 20PK

  • Mfr # 860857

  • Zoro # G911906801


product price: $22.45
/pk 20, $1.12/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860857
Zoro #
G911906801
UPC #
739698891583
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
340
Bulb Color Temp.
2700K
Bulb Type
A15
Average Bulb Life
2500
Bulb Finish
Clear
Light Color
Warm White Light
CRI
100

Description

Bulbrite classic a-shape dimmable standard incandescent bulbs are the perfect option for any household appliance and fixture. Incandescent bulbs create a warm glow due to their high color rendering Index; perfect for any atmosphere and location. Ideal for refrigerators and other appliances. Made with vibration resistant filament for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.