Zoro Homepage

Incandescent B10 Candelabra Screw Base E12 Light Bulb, 40W, Clear, 50PK

  • Mfr # 861146

  • Zoro # G211906815


product price: $38.29
/pk 50, $0.77/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861146
Zoro #
G211906815
UPC #
739698894478
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
280
Light Color
Warm White Light
Bulb Finish
Clear
Average Bulb Life
3750
Bulb Type
B10
CRI
100

Description

Bulbrite torpedo shaped incandescent chandelier bulbs add the finishing touch to any chandelier or fixture. Provides clean beautiful light with any fixture, enhancing the surroundings of your home. This pack includes 50 B10 bulbs with candelabra screw bases. Each bulb is 40 watts and 2700K. They are fully dimmable. Great for your next home improvement project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.