Zoro Homepage

Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK

  • Mfr # 861020

  • Zoro # G908609784


product price: $46.29
/pk 10, $4.63/ea

Key Features

Voltage
130
Dimmable
Yes
Lumens
310
Light Bulb Dia.
1.375
Bulb Type
C11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861020
Zoro #
G908609784
UPC #
739698893211
Country of Origin
China

Dimensions

Light Bulb Dia.
1.375

Details

Voltage
130
Dimmable
Yes
Lumens
310
Bulb Type
C11
Bulb Finish
Satin
Average Bulb Life
3750

Description

Bulbrite's Spunlite Series of specialty chandelier bulbs utilizes a spun thread design that creates a unique warm glow, mimicking the look and feel of an old style gas flame. Ideal for clear or open fixtures in homes and commercial areas. With a patented spun-thread design your Spunlite bulb provides the look and feel of an old-style gas flame. Each 40-watt bulb has a spun satin finish. This is a pack of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.