Zoro Homepage

Incandescent CA5 Candelabra Screw Base E12 Light Bulb, 3W, Silicone Flame Shaped, 12PK

  • Mfr # 861258

  • Zoro # G311906814


product price: $34.35
/pk 12, $2.86/ea

Key Features

Voltage
120
Watts
3
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861258
Zoro #
G311906814
UPC #
739698895598
Country of Origin
China

Details

Voltage
120
Watts
3
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Bulb Type
CA5
Light Color
Warm White Light
Bulb Finish
Silicone
Average Bulb Life
1500

Description

Included in the box are 12 individual incandescent bulbs. Each unique bulb is 10 watts and rated at 2700K for warm white light. These bulbs are fully dimmable. Their unique silicone & flicker features make for a flame shaped bulb that will compliment any fixture. Dimensions are 4.5 x 0.63 x 0.63 inches. This is called a flicker lamp, meaning it can imitate the flicker of a real flame without the hazard of open fires and the effects of burning candles within your home. Considered a safe and realistic alternative to traditional candles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.