Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent CA5 Candelabra Screw Base E12 Light Bulb, 7.5 Watt, Clear, 50 pack, 2700K, 50PK

  • Mfr # 861260

  • Zoro # G308609827


product price: $44.59
/pk 50, $0.89/ea

Key Features

Voltage
130
Dimmable
Yes
Lumens
40
Bulb Finish
Clear
Average Bulb Life
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861260
Zoro #
G308609827
UPC #
739698895611
Country of Origin
China

Dimensions

Light Bulb Dia.
0.59

Details

Voltage
130
Dimmable
Yes
Lumens
40
Bulb Finish
Clear
Average Bulb Life
2500
Bulb Type
CA5

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. Warm white light combines with the unique shape of these flame like bulbs to offer an incandescent alternative to live flames. Perfect for the holidays, candlestick fixtures, chandeliers and candelabras. Decorate for the holidays or year round with a unique bulb that offers warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.