Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent CA8 Candelabra Screw Base E12 Light Bulb, 15W, Clear, 50PK

  • Mfr # 861244

  • Zoro # G411906851


product price: $42.45
/pk 50, $0.85/ea

Key Features

Voltage
130
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861244
Zoro #
G411906851
UPC #
739698895451
Country of Origin
China

Details

Voltage
130
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
75
Bulb Type
CA8
Light Color
Warm White Light
Bulb Finish
Clear
Average Bulb Life
5000
CRI
100

Description

Bulbrite's extensive offerings of chandelier lights allow you to find the perfect light source for any fixture. Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home. This is a 50-pack of flame-tipped candelabra bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.