Zoro Homepage

Incandescent Dimmable 10W Globe G12 Bulbs, White, Candelabra E12 Screw Base, 2700K, 50PK

  • Mfr # 861237

  • Zoro # G411906868


product price: $41.75
/pk 50, $0.84/ea

Key Features

Voltage
130
Watts
10
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861237
Zoro #
G411906868
UPC #
739698895383
Country of Origin
China

Details

Voltage
130
Watts
10
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
50
Bulb Color Temp.
2700K
Average Bulb Life
2500
Light Color
Warm White Light
Bulb Type
G12
Bulb Finish
White
CRI
100

Description

Bulbrite's G12 Globes offer full dimmability, long 2500hr life, and options such as wattage and color to ensure you find the right bulb for your application. Purchase this bulb in 10, 15, 25 or 40 watts. You can also choose the color and finish of your bulb. This bulb is white, but is also availalable with a clear finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.