
Incandescent Dimmable 15W Tubular T6 Bulbs, Clear, Candelabra E12 Screw Base, 2700K, 25PK
Mfr # 861164
Zoro # G511906867
product price:Â $31.89
/pk 25, $1.28/eaKey Features
Voltage
130
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861164
Zoro #
G511906867
UPC #
739698894652
Country of Origin
China
Details
Voltage
130
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
100
Average Bulb Life
5000
Light Color
Warm White Light
Bulb Type
T6
Bulb Finish
Clear
CRI
100
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 25 individual T6 Tubular Incandescent light bulbs with E12 candelabra screw base. Each bulb is 15W, 130 volts, and rated at 2700K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.