Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Dimmable 25W Globe G25 Bulbs, Clear Glass, Medium E26 Screw Base, 2700K, 24PK

  • Mfr # 861093

  • Zoro # G111906878


product price: $39.85
/pk 24, $1.66/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861093
Zoro #
G111906878
UPC #
739698893945
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
150
Bulb Type
G25
Bulb Finish
Clear
Average Bulb Life
3000
Light Color
Warm White Light
CRI
100

Description

Bulbrite's G25 Globes offer full dimmability, long 3000hr life, and variations such as wattage and color to ensure you find the right bulb for your application. These particular bulbs are 25 watts each and have a clear glass globe. Style meets function with these unique round bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.