Zoro Homepage

Incandescent Dimmable 25W Globe G40 Bulbs, Clear Glass, Medium E26 Screw Base, 2700K, 12PK

  • Mfr # 861011

  • Zoro # G811906932


product price: $52.79
/pk 12, $4.40/ea

Key Features

Voltage
125
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861011
Zoro #
G811906932
UPC #
739698893129
Country of Origin
China

Details

Voltage
125
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
180
Bulb Color Temp.
2700K
Bulb Type
G40
Average Bulb Life
1500
Light Color
Warm White Light
Bulb Finish
Clear
CRI
100

Description

Bulbrite's G40 Globes offer full dimmability, long life, and variations such as wattage and color to ensure you find the right bulb for your application. These bulbs are vailable in 25, 40, 60 and 100 watts, as well as clear and white finishes. Each bulb has an estimated 1,500-hour lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.