Zoro Homepage

Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK

  • Mfr # 861108

  • Zoro # G408609758


product price: $52.15
/pk 6, $8.69/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
310
Bulb Finish
Gold
Light Bulb Dia.
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861108
Zoro #
G408609758
UPC #
739698894096
Country of Origin
China

Dimensions

Light Bulb Dia.
3.125

Details

Voltage
120
Dimmable
Yes
Lumens
310
Bulb Finish
Gold
Light Color
Gold
Average Bulb Life
1500
Bulb Type
G25

Description

40W G25 HALF GOLD E26 120V-6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.