Incandescent Dimmable 40 Watt T8 Light Bulbs with Clear Glass Finish, E26 Screw Base, 5 PK

  • Mfr # 861076

  • Zoro # G608609749


product price: $55.45
/pk 5, $11.09/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
190
Bulb Type
T8
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861076
Zoro #
G608609749
UPC #
739698893778
Country of Origin
China

Dimensions

Light Bulb Dia.
1

Details

Voltage
120
Dimmable
Yes
Lumens
190
Bulb Type
T8
Bulb Finish
Clear
Average Bulb Life
2000

Description

40W T8 TUBULAR CLEAR E26 120V-5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.