Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Dimmable 40W A15 Light Bulbs, Frost Glass, Medium E26 Screw Base, 2700K, 20PK

  • Mfr # 860855

  • Zoro # G911906764


product price: $22.45
/pk 20, $1.12/ea

Key Features

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860855
Zoro #
G911906764
UPC #
739698891569
Country of Origin
China

Details

Voltage
130
Watts
40
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
350
Bulb Color Temp.
2700K
Bulb Type
A15
Bulb Finish
Frost
Light Color
Warm White Light
Average Bulb Life
2500
CRI
100

Description

Bulbrite's full line of A15 appliance bulbs are made vibration resistant filaments to last longer in your appliances. BULBRITE is a leading manufacturer and supplier of innovative, energy-efficient light source solutions. Founded nearly 40 years ago, BULBRITE is a family owned business renowned for its commitment to innovation, education and new technology. The company has introduced many innovative and design award-winning products, including its exclusive KX-2000, Dark Sky, Purify 02, and Halogen R111 GU10, as well as the 2012 EISA-compliant Halogen A19 and TURBO LEDs. BULBRITE offers an extensive line of light bulbs and lamping options including LEDs, HID, Compact Fluorescents, Fluorescents, Halogens, Krypton/Xenon, Incandescents, and a broad range of specialty lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.