Zoro Homepage

Incandescent G16.5 Candelabra Screw Base E12 Light Bulb, 15W, Clear , 40PK

  • Mfr # 861216

  • Zoro # G411906844


product price: $32.75
/pk 40, $0.82/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861216
Zoro #
G411906844
UPC #
739698895178
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
105
Bulb Color Temp.
2700K
Light Color
Warm White Light
Average Bulb Life
2000
Bulb Finish
Clear
Bulb Type
G16.5
CRI
100

Description

Bulbrite's line of incandescent globes are the perfect option for any household fixture, such as bathroom vanities or open chandeliers. Ideal for use in vanities and home decor lighting. Fully dimmable incandescent globe. This is a pack of 40 bulbs, each 15 watts and 2700K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.