Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK

  • Mfr # 861219

  • Zoro # G108609867


product price: $39.49
/pk 12, $3.29/ea

Key Features

Voltage
125
Dimmable
Yes
Lumens
300
Average Bulb Life
1500
Light Bulb Dia.
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861219
Zoro #
G108609867
UPC #
739698895208
Country of Origin
China

Dimensions

Light Bulb Dia.
3.75

Details

Voltage
125
Dimmable
Yes
Lumens
300
Average Bulb Life
1500
Light Color
White
Bulb Type
G30
Bulb Finish
White

Description

Bulbrite's line of incandescent globes are the perfect option for any household fixture, such as a bathroom vanity or open chandelier. These bulbs are fully dimmable and emit a warm white light. Perfect for casting a mood and ambience in your home. These long lasting bulbs are 40 watts, 300 lumens, and 100 CRI with a 1500 hour average rated life. Each is a medium screw E26 base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.