Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent G40 Medium Screw Base E26 Light Bulb, 100W, Half Chrome, 4PK

  • Mfr # 861292

  • Zoro # G211906808


product price: $35.59
/pk 4, $8.90/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861292
Zoro #
G211906808
UPC #
739698895932
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
950
Bulb Color Temp.
2700K
Bulb Type
G40
Light Color
Warm White Light
Average Bulb Life
1500
Bulb Finish
Half Chrome
CRI
100

Description

Bulbrite incandescent Half Chrome mirrored bulbs reflect light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect. These G40 bulbs have a standard E26 screw base and are rated at 2700K and 100 watts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.