Zoro Homepage

Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK

  • Mfr # 861035

  • Zoro # G408609789


product price: $44.55
/pk 25, $1.78/ea

Key Features

Voltage
130
Dimmable
Yes
Lumens
260
Light Bulb Dia.
1.25
Bulb Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861035
Zoro #
G408609789
UPC #
739698893365
Country of Origin
China

Dimensions

Light Bulb Dia.
1.25

Details

Voltage
130
Dimmable
Yes
Lumens
260
Bulb Finish
Frost
Average Bulb Life
5000
Bulb Type
T10

Description

Bulbrite T10 lamps feature a unique, elongated shape that provides an even distribution of light, ideal for accent and display lighting, as well as decorative highlighting. Perfect for sign, display and pendant applications. Provides decorative highlighting. This is a 25 pack of bulbs. Each is 40 watts and is fully dimmable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.