Zoro Homepage

Incandescent T6 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 25PK

  • Mfr # 861224

  • Zoro # G508609795


product price: $37.95
/pk 25, $1.52/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
180
Bulb Finish
Clear
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861224
Zoro #
G508609795
UPC #
739698895253
Country of Origin
China

Dimensions

Light Bulb Dia.
0.75

Details

Voltage
120
Dimmable
Yes
Lumens
180
Bulb Finish
Clear
Average Bulb Life
2000
Bulb Type
T6

Description

Bulbrite high output T6 lamps feature a unique, elongated shape that provides an even distribution of light, ideal for accent and display lighting, as well as decorative highlighting. Perfect for commercial, industrial, sign and display lighting applications. Provides decorative highlighting.This is a pack of 25 bulbs, which makes upgrading your current fixtures each. Simply swap out your existing bulbs with this long lasting and reliable option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.