Zoro Homepage

Incandescent T6.5 Candelabra Screw Base E12 Light Bulb, 9W, Clear, 10PK

  • Mfr # 861052

  • Zoro # G611906934


product price: $73.59
/pk 10, $7.36/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861052
Zoro #
G611906934
UPC #
739698893532
Country of Origin
China

Details

Voltage
120
Watts
9
Bulb Base Type
E12 candelabra
Dimmable
Yes
Lumens
19
Bulb Color Temp.
2700K
Bulb Type
T6.5
Bulb Finish
Clear
Light Color
Warm White Light
Average Bulb Life
30000
CRI
100

Description

Bulbrite's high output T6.5 lamps feature a unique, elongated shape that provides an even distribution of light, ideal for accent and display lighting, as well as decorative highlighting. Available in clear and frost finishes as well as multiple voltage options. Provides an even distribution of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.