
Krystal Touch 40-Watt G12 E12 Incandescent Light Bulb with Candelabra Screw Base, Clear, 2700K, 20PK
Mfr # 861983
Zoro # G306124940
product price:Â $38.69
/pk 20, $1.93/eaKey Features
Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
KRYPTON/XENON
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861983
Zoro #
G306124940
UPC #
739698866642
Country of Origin
China
Dimensions
Max Overall Bulb Length
8
Light Bulb Dia.
1.375
Details
Voltage
120
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
KRYPTON/XENON
Dimmable
Yes
Lumens
440
Bulb Finish
Clear
Bulb Type
G11
Average Bulb Life
1500
Bulb Primary Application
General
Description
Bulbrite's Krystal Touch Series bulbs are manufactured with Krypton and Xenon gas to create a crystal clear bright, white light as well as the added benefit of longer life.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.