KX-2000 120V T3 Light Bulbs, Clear Glass, BA15D Double-Contact Bayonet Base, 20W, 2700K, 2PK

  • Mfr # 861194

  • Zoro # G211906921


product price:  $32.79
/pk 2, $16.40/ea

Key Features

Voltage
120
Watts
20
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861194
Zoro #
G211906921
UPC #
739698894959
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
200
Bulb Color Temp.
2700K
Color
Warm White Light
Bulb Type
T3
Average Bulb Life
3000
Bulb Finish
Clear
CRI
100

Description

These T3 double-contact bayonet bulbs utilize a mixture of krypton and xenon gas. They are fully dimmable without performance loss and there is no UV hazard with these mini bulbs. Their low wattage and in line voltage make them usable without a need for a transformer. Each bulb lasts an average of 3000 hours. Perfect for ceiling fixture, chandelier, outdoor, security, portable, vanity and wall sconce lightings.


  • T3 KX Light Bulb with a BA15D base in a Clear Finish.
  • 20 Watts (200 lumens)
  • 2700K color temperature for a Warm White Light
  • Energy-efficient alternative, lasting up to 3 times the life of an incandescent bulb.
  • Krypton/Xenon gas blend, which is exclusive to Bulbrite, provides 30% brighter, whiter light and a higher lumen output then traditional incandescent bulbs.
  • Ideal for decorative and accent lighting in chandeliers, sconces, and pendants.
  • Dimmable design offers customizable ambiance for any room or application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.