KX-2000 120V T3 Light Bulbs, Frost Glass, Mini-Candelabra E11 Screw Base, 20W, 2700K, 2PK

  • Mfr # 861193

  • Zoro # G611906910


product price:  $33.99
/pk 2, $17.00/ea

Key Features

Voltage
120
Watts
20
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861193
Zoro #
G611906910
UPC #
739698894942
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
200
Bulb Type
T3
Average Bulb Life
3000
Bulb Color Temp.
2700K
Bulb Finish
Frost
Color
Warm White Light
CRI
100

Description

KX-2000 Series inThe ORIGINAL halogen alternativein utilizes a mixture of Krypton/Xenon gas to create a long life, bright white light source. These bulbs are ideal for in line voltage uses. They are UV safe and do not emit harmful rays. Each bulb is fully dimmable with a warm white light and frosted finish.


  • T3 KX Light Bulb with an E11 base in a Frost Finish.
  • 20 Watts (200 lumens)
  • 2700K color temperature for a Warm White Light
  • Energy-efficient alternative, lasting up to 3 times the life of an incandescent bulb.
  • Krypton/Xenon gas blend, which is exclusive to Bulbrite, provides 30% brighter, whiter light and a higher lumen output then traditional incandescent bulbs.
  • Ideal for decorative and accent lighting in chandeliers, sconces, and pendants.
  • Dimmable design offers customizable ambiance for any room or application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.