KX-2000 120V T3 Light Bulbs, Frost Glass, Mini-Candelabra E11 Screw Base, 60W, 2700K, 2PK

  • Mfr # 861350

  • Zoro # G511906744


product price:  $33.89
/pk 2, $16.95/ea

Key Features

Voltage
120
Watts
60
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861350
Zoro #
G511906744
UPC #
739698896519
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
E11 Mini-Candelabra Screw
Dimmable
Yes
Lumens
960
Bulb Type
T3
Bulb Finish
Frost
Bulb Color Temp.
2700K
Color
Warm White Light
Average Bulb Life
3000
CRI
100

Description

KX-2000 Series inThe ORIGINAL halogen alternativein utilizes a mixture of Krypton/Xenon gas to create a long life, bright white light source. These bulbs are ideal for in line voltage uses. They are UV safe and do not emit harmful rays. Each bulb is fully dimmable with a warm white light and frosted finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.