Zoro Homepage

KX Dimmable T3Mini-Candelabra Screw Base E11 Clear Light Bulb, 2 PK

  • Mfr # 861114

  • Zoro # G608609787


product price: $39.29
/pk 2, $19.65/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
560
Bulb Finish
Clear
Average Bulb Life
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861114
Zoro #
G608609787
UPC #
739698894157
Country of Origin
China

Dimensions

Light Bulb Dia.
0.375

Details

Voltage
120
Dimmable
Yes
Lumens
560
Bulb Finish
Clear
Average Bulb Life
3000
Bulb Type
T3

Description

Lighting your home isn't just about choosing the perfect fixture. Choosing a bulb that lasts while emitting the perfect type and amount of light is also key. These mini candelabra bulbs promise to match the aesthetic of your fixtures while offering the perfect warm white light. Fully dimmable and long lasting, these bulbs are the perfect choice for any chandelier, sconce or pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.