KX2000 20W Dimmable Frost T3 Xenon Bulbs, Double-Contact Bayonet BA15D Base, 2700K, 2PK

  • Mfr # 861344

  • Zoro # G111906748


product price:  $30.29
/pk 2, $15.15/ea

Key Features

Voltage
120
Watts
20
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861344
Zoro #
G111906748
UPC #
739698896458
Country of Origin
China

Details

Voltage
120
Watts
20
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
200
Bulb Finish
Frost
Bulb Color Temp.
2700K
Color
Warm White Light
Average Bulb Life
3000
Bulb Type
T3
CRI
100

Description

Bulbrite KX-2000 T3 bulbs give off the same bright white light as a halogen, using pure xenon gas from Japan. This bulb can be fully dimmed without loss of performance, and so is ideal for multiple residential and commercial applications.


  • T3 KX Light Bulb with a BA15D base in a Frost Finish.
  • 20 Watts (200 lumens)
  • 2700K color temperature for a Warm White Light
  • Energy-efficient alternative, lasting up to 3 times the life of an incandescent bulb.
  • Krypton/Xenon gas blend, which is exclusive to Bulbrite, provides 30% brighter, whiter light and a higher lumen output then traditional incandescent bulbs.
  • Ideal for decorative and accent lighting in chandeliers, sconces, and pendants.
  • Dimmable design offers customizable ambiance for any room or application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.