Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 1W G14 GREEN-5PK

  • Mfr # 861353

  • Zoro # G111906816


product price: $10.19
/pk 5, $2.04/ea

Key Features

Voltage
120
Watts
1
Rated Life
15000
Bulb Type
G14
Wattage Equivalency
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861353
Zoro #
G111906816
UPC #
739698896540
Country of Origin
China

Details

Voltage
120
Watts
1
Bulb Base Type
E26 (Medium)
Rated Life
15000
Bulb Type
G14
Bulb Finish
Green
Wattage Equivalency
15

Description

Bulbrite's LED G14 colored globes are designed for decorative use in indoor and outdoor applications. The true shape mimics the look and feel of an incandescent. Ideal for indoor and outdoor decorative ambient lighting; most commonly used in amusement parks, hotels, signs and displays. Vibrant colors are ideal for decorative lighting. UL rated for use in damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.