LED 5 Watt Dimmable T9 11" Light Bulb with a Clear Finish and a Medium Screw E26 - 3000K, 3PK
- Mfr # 862929
- Zoro # G924931180
product price:Â
$
61.99
/pk of 3, $20.66/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 862929
- Zoro #
- G924931180
- UPC #
- 739698898568
- Country of Origin
- China
Description
3 Pack of Bulbrite's LED T9 11" bulbs to enhance your space. Each bulb uses just 5W of power while delivering brightness equivalent of a traditional 40 incandescent, producing 500 lumens of Soft White Light (3000K) with excellent color rendering. The Clear finish provides a soft, even glow that reduces glare, and the standard Medium Screw (E26) ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one man's dream to the dream of many. But the one thing that has remained the same - our company's purpose, our guiding light (pun intended!). We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.