Shop PHILIPS

Linear LED Bulb, 32 W, 1800 lm, 4 ft

  • Mfr # 13.4T8/CNG/48-850/MX18/G 25/1

  • Zoro # G123956397


product price: 
$
6.39
/ea

Key Features

Lumens
1,800 lm
Amps
158 mA
Bulb Shape
T8
Standards
DLC, EU RoHS Compliant, UL Listed
Watts
13.4 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13.4T8/CNG/48-850/MX18/G 25/1
Zoro #
G123956397
UPC #
046677610296
Country of Origin
China

Dimensions

Bulb Dia.
27.9 mm
Nominal Length
4 ft
Overall Length
1,200 mm
Wire Rope Length
1,200 mm

Details

Item
Linear LED Bulb
Lumens
1,800 lm
Amps
158 mA
Bulb Shape
T8
Standards
DLC, EU RoHS Compliant, UL Listed
Color Temperature
5000K
Watts
13.4 W
Lumen Selectable
No
Bulb UL Type
Type B
Dimmable
Yes
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Series
Contract Grade
Bulb Designation
T8
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Base Type
Medium Bi-Pin (G13)
Maximum Operating Temperature
45 Degrees C
Voltage
120 to 277 V
Rated Life
50,000 hr

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277 V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.