LED 6" Round Recessed Downlight Fixture, Metal Jbox, 75W Equivalent, 5 CCT, 27/30/35/40/50K

  • Mfr # 773302

  • Zoro # G822707825


product price:  $36.89
/ea

Key Features

Damp/Wet Rating
Wet
Bulb Type
6" JBOX DWNLGT
Dimmable / Non-Dimmable
Dimmable
Height
12.8 in
Length
13.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
773302
Zoro #
G822707825
UPC #
739698775029
Country of Origin
China

Dimensions

Height
12.8 in
Length
13.39 in
Max. Overall Length
1.89 in
Width
12.8 in
Max. Overall Diameter
7.32 in

Details

Damp/Wet Rating
Wet
Bulb Type
6" JBOX DWNLGT
Dimmable / Non-Dimmable
Dimmable
CRI
80
Beam Angle
110
Color Temperature
5 CCT - 27/30/35/40/50K
Lumens
1100
Equivalent Wattage
75 W
Finish
Frost
Voltage
120 V
Standards
U

Description

Perfect for ceilings with beams or obstructions, our LED Recessed Downlight features a remote metal junction box for flexible installation. Fully dimmable and compatible with most switches, it’s ideal for residential and commercial applications. Designed to last up to 50,000 hours, it offers high efficacy lighting and dependable performance. Complies with Title 24 JA8 standards.


  • LED Recessed Downlight with remote metal junction box.
  • Remote junction box allows installer to mount fixtures near beams or other potential obstructions in ceiling.
  • Metal junction box helps to comply with municipal building codes.
  • Fully Dimmable and works with most dimmer switches
  • Easy to install - no recessed can or junction box needed.
  • Long lasting energy efficient LED lighting, lasts up to 50,000 hours.
  • Complies with the requirements of Appendix JA8 of the Title 24 Part 6 2019 Building Energy Efficiency Standards for Residential and Non-residential Buildings which may classify a luminaire as high efficacy.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.