
LED 7 Watt Dimmable ST18 Light Bulb, Clear, E26, 4000K (Cool White Light) 800lm, 10PK
Mfr # 862940
Zoro # G622707834
product price: $69.15
/pk 10, $6.92/eaKey Features
Max. Overall Length
5.03 in
Voltage
120 V
Standards
N
Damp/Wet Rating
Damp
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862940
Zoro #
G622707834
UPC #
739698898674
Country of Origin
China
Dimensions
Max. Overall Length
5.03 in
Depth
2.56 in
Width
2.56 in
Max. Overall Diameter
2.28 in
Details
Voltage
120 V
Standards
N
Damp/Wet Rating
Damp
Finish
Clear
Lamp Base
E26
Lumens
800
Color Temp.
4000K
Dimmable
Yes
Equivalent Wattage
60 W
Bulb Type
ST18
Description
10 Pack of Bulbrite's LED ST18 bulbs to enhance your space. Each bulb uses just 7W of power while delivering brightness equivalent of a traditional 60 incandescent, producing 800 lumens of Cool White Light (4000K) with excellent color rendering. The Clear finish provides a soft, even glow that reduces glare, and the standard Medium Screw (E26) ensures compatibility with your existing fixtures. These dimmable bulbs are engineered for reliability, offering an impressive 15000-hour lifespan, reducing replacement frequency and maintenance costs while providing consistent, quality illumination for years to come. For over 50 years Bulbrite has grown from one man's dream to the dream of many. But the one thing that has remained the same - our company's purpose, our guiding light (pun intended!). We believe that light is so essential - so fundamental - because it impacts every moment of our lives. Our dream is to touch the lives of many by providing the most beautiful light possible as the leader in light bulb solutions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.