LED Filament 0.8W T3 Light Bulbs, Clear Glass, Festoon Base, 3000K, 55lu, 24 Volts, 4PK

  • Mfr # 862792

  • Zoro # G811906857


product price:  $20.19
/pk 4, $5.05/ea

Key Features

Voltage
24
Watts
0.8
Bulb Base Type
Festoon
Color Temperature
3000K
Lumens
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862792
Zoro #
G811906857
UPC #
739698812649
Country of Origin
China

Details

Voltage
24
Watts
0.8
Bulb Base Type
Festoon
Color Temperature
3000K
Lumens
55
Rated Life
25000
Bulb Type
T3
Color Rendering Index
82
Wattage Equivalency
20
Standards
ETL
Bulb Finish
Clear
Light Color
Soft White Light

Description

This LED T3 mini specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. This low voltage Festoon bulb provides 55 lumens of light equivalent to a 20W halogen and is dimmable with ELV dimmers.


  • T3 LED bulb with a FEST base in a Clear finish., Festoon,
  • 20 Watt equivalent, using only 0.8 Watts (55 lumens).
  • 3000K color temperature for a Soft White light.
  • Non-Dimmable, designed for lighting fixtures where a dimmer switch is not installed.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 25,000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.