
LED Filament, 13 Watt Dimmable ST18 Light Bulb, Clear Glass Finish, E26 Base, 5000K, 1400Lumens, 4PK
Mfr # 862100
Zoro # G316285433
product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
100W
Bulb Dia.
2.28 in
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862100
Zoro #
G316285433
UPC #
739698865959
Country of Origin
China
Dimensions
Bulb Dia.
2.28 in
Length
5.04 in
Details
Wattage Equivalency
100W
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Color Rendering Index
90
Light Color
Clear
Bulb Beam Angle
320°
Lumens
1400 lm
Color Temperature
5000K
Bulb Type
ST18
Safety Certificate Type
Wet
Description
Desc
- ST18 LED bulb with an E26, medium screw, base in a Clear finish.
- 100 Watt equivalent, using only 13 Watts (1400 lumens).
- 5000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.