LED Filament 13W, Dimmable G25, Clear Glass, E26 Base, 3000K, 1400 Lm, 4PK

  • Mfr # 862851

  • Zoro # G910044795


product price: $56.25
/pk 4, $14.06/ea

Key Features

Voltage
120
Watts
13W
Bulb Base Type
Medium Screw
Dimmable
Dimmable
Lumens
1,400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862851
Zoro #
G910044795
UPC #
739698867557
Country of Origin
China

Dimensions

Length
4.64 in
Bulb Dia.
3.15 in

Details

Item
LED Bulb
Voltage
120
Watts
13W
Bulb Base Type
Medium Screw
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
1,400
Rated Life
15000
Color Rendering Index
90
Bulb Type
G25
Wattage Equivalency
100W (Incandescent)
Type
E26 (Base)
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Bulb Beam Angle
320 Degrees
Standards
UL
Safety Certificate Type
Damp

Description

The Bulbrite 13W G25 LED filament bulb offers you a round, decorative shape that suits any style as you brighten up your space. You'll get a soft hue from its 3000 Kelvins to foster an inviting atmosphere for your household or any other gathering. It's also suitable for enclosed luminaires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.