Zoro Homepage

LED Filament 13W, Dimmable ST18, Clear Glass, E26 Base, 3000K, 1400 Lm, 4PK

  • Mfr # 862849

  • Zoro # G310044807


product price: $69.99
/pk 4, $17.50/ea

Key Features

Voltage
120
Watts
13W
Bulb Base Type
Medium Screw
Dimmable
Dimmable
Lumens
1,400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862849
Zoro #
G310044807
UPC #
739698867533
Country of Origin
China

Dimensions

Length
5.04 in
Bulb Dia.
2.28 in

Details

Item
LED Bulb
Voltage
120
Watts
13W
Bulb Base Type
Medium Screw
Color Temperature
Soft White Light
Dimmable
Dimmable
Lumens
1,400
Rated Life
15000
Energy Star Compliant
No
Bulb Beam Angle
320 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
100W (Incandescent)
Standards
UL
Bulb Type
ST18
Color Rendering Index
90
Bulb Finish
Clear
Type
E26 (Base)
Safety Certificate Type
Damp

Description

Upgrade the look and feel of any fixture in your home with this 4-pack of antique style 13 watt ST18 bulbs. These LED bulbs offer a vintage look and feel combined with the technology of long lasting, energy efficient LED lights. These bulbs are dimmable and ready to be used in your existing fixtures with a standard E26 screw base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.