LED Filament, 14 Watt Dimmable A19 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 1500 Lumens, 4PK

  • Mfr # 862303

  • Zoro # G316285464


product price:  $72.75
/pk 4, $18.19/ea

Key Features

Bulb Dia.
2.36 in
Bulb Beam Angle
320°
Color Rendering Index
90
Bulb Base Type
E26
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862303
Zoro #
G316285464
UPC #
739698864532
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.13 in

Details

Bulb Beam Angle
320°
Color Rendering Index
90
Bulb Base Type
E26
Lumens
1500 lm
Color Temperature
4000K
Light Color
Clear
Voltage
120V
Dimmable
Yes
Wattage Equivalency
100W
Safety Certificate Type
Wet
Bulb Type
A19

Description

Cast the perfect warm, white light throughout any room of your home with this 4-pack of 14 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.


  • A19 LED bulb with an E26, medium screw, base in a Clear finish.
  • 100 Watt equivalent, using only 14 Watts (1500 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • Pack of 4-bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.