LED Filament, 14 Watt Dimmable A19 Light Bulb, Clear Glass Finish, E26 Base, 5000K, 1500 Lumens, 4PK

  • Mfr # 862073

  • Zoro # G216285489


product price:  $62.15
/pk 4, $15.54/ea

Key Features

Bulb Dia.
2.36 in
Dimmable
Yes
Voltage
120V
Wattage Equivalency
100W
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862073
Zoro #
G216285489
UPC #
739698865683
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.13 in

Details

Lumens
1500 lm
Dimmable
Yes
Voltage
120V
Wattage Equivalency
100W
Color Temperature
5000K
Bulb Base Type
E26
Color Rendering Index
90
Bulb Beam Angle
320°
Light Color
Clear
Safety Certificate Type
Wet
Bulb Type
A19

Description

Desc


  • A19 LED bulb with an E26, medium screw, base in a Clear finish.
  • 100 Watt equivalent, using only 14 Watts (1500 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.