
LED Filament, 14 Watt Dimmable A19 Light Bulb, Milky Glass Finish, E26 Base, 4000K, 1400 Lumens, 4PK
Mfr # 862305
Zoro # G716285507
product price:Â $72.75
/pk 4, $18.19/eaKey Features
Color Rendering Index
90
Bulb Beam Angle
320°
Length
4.13 in
Bulb Base Type
E26
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862305
Zoro #
G716285507
UPC #
739698864556
Country of Origin
China
Dimensions
Length
4.13 in
Bulb Dia.
2.36 in
Details
Color Rendering Index
90
Bulb Beam Angle
320°
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Lumens
1400 lm
Wattage Equivalency
100W
Color Temperature
4000K
Light Color
Milky
Bulb Type
A19
Safety Certificate Type
Wet
Description
Cast the perfect warm, white light throughout any room of your home with this 4-pack of 14 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.
- A19 LED bulb with an E26, medium screw, base in a Milky finish.
- 100 Watt equivalent, using only 14 Watts (1400 lumens).
- 4000K color temperature for a Cool White light.
- Fully Dimmable and works with most dimmer switches.
- Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
- Pack of 4-bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.